- 40 Chain
- Straight - Two Sides - Wide Contour
- 2 Holes
- Connecting (Master) Link
- Carbon Steel Material
| No. of Strands Across | 1 |
| Chain Construction | N/A |
| Chain No. | 40 |
| Material | Carbon Steel |
| Hole Height from Center of Roller or Pin | 0.5 in |
| Part Type | WSK2 |
| Hole Dia. | 0.14 in |
| No. of Holes | 2 |
| Type | Connecting (Master) Link |
| Attachment | Straight - Both Sides - Wide Contour |
| Chain Pitch | 0.5 in |
| Weight | 0.035 LB |
| EAN or UPC | 6623900533658 |

