Skip to content Skip to navigation menu
Renold Jeffrey Chain40WSA2CONN LK

40WSA2CONN LK

WSA2 Connecting (Master) Link
Item #102157923
  • 40 Chain
  • Straight - One Side - Wide Contour
  • 2 Holes
  • Connecting (Master) Link
  • Carbon Steel Material
Renold Jeffrey Chain40WSA2CONN LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 Chain
  • Straight - One Side - Wide Contour
  • 2 Holes
  • Connecting (Master) Link
  • Carbon Steel Material
Material Carbon Steel
No. of Strands Across 1
Chain Pitch 0.5 in
Type Connecting (Master) Link
Hole Height from Center of Roller or Pin 0.5 in
Chain No. 40
Attachment Straight - One Side - Wide Contour
Chain Construction N/A
Hole Dia. 0.14 in
Part Type WSA2
No. of Holes 2
Weight 0.025 LB
EAN or UPC 6623900533597
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison