- 40 Chain
- Single Strand
- 0.5 Chain Pitch
- Syno Cotter Pin Connecting (Master) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Pin Diameter | 0.1562992 in |
| Duty | Standard-Duty |
| Self-Lubricating | Yes |
| Roller Width | 0.3090551 in |
| Type | Connecting (Master) Link |
| Pin Material | Carbon Steel |
| Link Plates Height | 0.4606299 in |
| Pin Overall Length | 0.665 in |
| Roller Dia. | 0.311811 in |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Chain Pitch | 0.5 in |
| Material | Nickel Plated |
| Link Plates Thickness | 0.06102362 in |
| Link Type | Cotter Pin |
| No. of Strands Across | 1 |
| Chain Type | ANSI, Maintenance Free |
| Chain No. | 40 |
| Weight | 0.02 LB |
| EAN or UPC | 6623900923183 |

