Skip to content Skip to navigation menu
Renold Jeffrey Chain40SS RIV100FT

40SS RIV100FT

Stainless Steel Roller Chain
Item #102159327
  • # 40
  • 1 Strand
  • Stainless Steel Material
  • Riveted, Non-Corrosive Chain Construction
  • 100 Foot Reel
Renold Jeffrey Chain40SS RIV100FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • # 40
  • 1 Strand
  • Stainless Steel Material
  • Riveted, Non-Corrosive Chain Construction
  • 100 Foot Reel

applications

  • Applications where resistance to chemical reaction is critical
  • Corrosive atmospheres
  • Ideal for washdown with caustic solutions
  • Food and packaging industry
  • High temperature food processing applications

features

  • Prelubricated with a USDA H1-approved lubricant
  • Easily cut-to-length
  • Authentic stainless steel
  • Wide temperature range
  • Solid stainless steel roller
  • Manufactured using a class 300 series stainless steel specification
  • Manufactured using FDA-approved material
  • Excellent corrosion protection
  • low to high
Chain No. 40
Roller Width 0.312 in
Pin Diameter 0.156 in
Duty Standard-Duty
Pin Overall Length 0.682 in
Chain Pitch 0.5 in
Chain Type ANSI
Self-Lubricating No
Link Plates Height 0.463 in
Link Plates Thickness 0.06 in
Chain Construction Riveted
Pin Material 304 Stainless Steel
Pins & Rollers Standard
Side Bow No
Rated Working Load 192 lbs
Package Type 100 Foot Reel
Chain Series 40, 40-2, 40-3, 40-4
No. of Strands Across 1
Material Stainless Steel
Roller Dia. 0.312 in
Weight 0.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison