- # 40
- 4 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- End-softened pins
| Chain Type | ANSI |
| Pin Overall Length | 2.376 in |
| Chain No. | 40 |
| Link Plates Thickness | 0.06 in |
| Pin Material | Carbon Steel |
| Chain Construction | Riveted |
| Roller Width | 0.312 in |
| Roller Dia. | 0.312 in |
| Link Plates Height | 0.463 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.5 in |
| Pin Diameter | 0.156 in |
| Material | Carbon Steel |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Rated Working Load | 2670 lbs |
| Pins & Rollers | Standard, End Softened Pins |
| Side Bow | No |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| No. of Strands Across | 4 |
| Weight | 1.65 LB |
| EAN or UPC | 6623900532156 |

