- #40 Chain
- Triple Strand
- Riveted
- 1/2" Pitch
- Carbon Steel
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Pin Diameter | 0.1566929 in |
| Side Bow | No |
| Pin Overall Length | 1.775591 in |
| Link Plates Thickness | 0.06102362 in |
| No. of Strands Across | 3 |
| Roller Dia. | 0.311811 in |
| Link Plates Height | 0.4751969 in |
| Chain Construction | Riveted |
| Chain No. | 40 |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.5 in |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Roller Width | 0.3090551 in |
| Pin Material | Carbon Steel |
| Weight | 1.27 LB |

