- #40
- 2 Strand
- Cotter Pin, Slip Fit Connecting Link
- 1/2" Pitch
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Chain No. | 40 |
| No. of Strands Across | 2 |
| Pin Overall Length | 1.27 in |
| Chain Type | ANSI |
| Link Plates Height | 0.47 in |
| Roller Width | 0.312 in |
| Duty | Standard-Duty |
| Roller Dia. | 0.313 in |
| Pin Diameter | 0.156 in |
| Link Type | Cotter Pin, Slip Fit |
| Pin Material | Carbon Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Pitch | 0.5 in |
| Link Plates Thickness | 0.06 in |
| Material | Carbon Steel |
| Type | Connecting (Master) Link |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Weight | 0.01 LB |

