- #35
- 1 Strand
- Stainless Steel
- Standard Roller Link
- 3/8" Pitch
features
- Made in accordance with ANSI B29.1 standards
- Manufactured using 304 stainless steel
- Excellent corrosion protection
- Wide temperature range
| Link Type | Spring Clip |
| Duty | Standard-Duty |
| Pin Diameter | 0.141 in |
| Chain Pitch | 0.375 in |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Pin Material | Stainless Steel |
| Pin Overall Length | 0.55 in |
| Link Plates Thickness | 0.05 in |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Type | Roller Link |
| Roller Dia. | 0.2 in |
| Material | Stainless Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Roller Width | 3/16 in |
| Chain No. | 35 |
| Link Plates Height | 0.35 in |
| Weight | 0.007 LB |
| EAN or UPC | 6623900531647 |

