Skip to content Skip to navigation menu
Single Strand ANSI Roller Chain Link

35NP OFFSET LK

Single Strand ANSI Roller Chain Link
Item #102178676
  • #35
  • 1 Strand
  • Nickel Plated
  • Cotter Pin Offset Link
  • 3/8" Pitch
Single Strand ANSI Roller Chain Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #35
  • 1 Strand
  • Nickel Plated
  • Cotter Pin Offset Link
  • 3/8" Pitch

features

  • Made in accordance with ANSI B29.1 standards
  • Designed and built to provide maximum strength and wear life
  • Solid, cold forged bushings
  • Solid rollers
  • Wide waist link plates
  • Anticollapse bushing design
Pin Diameter 0.141 in
Duty Standard-Duty
Roller Dia. 0.2 in
Chain Pitch 0.375 in
No. of Strands Across 1
Roller Width 0.19 in
Link Plates Thickness 0.05 in
Link Plates Height 0.35 in
Chain No. 35
Pin Overall Length 1/2 in
Material Nickel Plated
Link Type Cotter Pin
Chain Construction Part (CL, Ol, RL)
Chain Type ANSI
Pin Material Nickle Plated
Chain Series 35, 35-2, 35-3, 35-4
Type Offset (Half) Link
Weight 0.012 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison