- #35
- 1 Strand
- Cotter Pin Connecting Link
- 3/8" Pitch
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Chain Construction | Part (CL, Ol, RL) |
| Link Type | Cotter Pin |
| Pin Length (Lr) | 0.31 in |
| Chain No. | 35 |
| Link Plates Height | 0.35 in |
| Pin Overall Length | 1/2 in |
| Type | Connecting (Master) Link |
| Link Plates Thickness | 0.05 in |
| Chain Pitch | 0.375 in |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Material | Nickel Plated |
| Rated Working Load | 480 lbs |
| Pin Diameter | 0.141 in |
| Roller Width | 0.19 in |
| Roller Dia. | 0.2 in |
| Chain Type | ANSI |
| Pin Length (Lc) | 0.24 in |
| Weight | 0.012 LB |
| EAN or UPC | 6623900531159 |

