Skip to content Skip to navigation menu
Renold Jeffrey Chain35HSC ROLLER LK

35HSC ROLLER LK

Hydro-Service® Chain Link
Item #101974468
  • 35 Chain
  • Single Strand
  • 0.375 Chain Pitch
  • Hydro Service Standard Roller Link
Renold Jeffrey Chain35HSC ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Chain
  • Single Strand
  • 0.375 Chain Pitch
  • Hydro Service Standard Roller Link

applications

  • Saltwater environments
  • Meat and poultry processing plants
  • Vegetable processing plants
  • Seafood processing plants
  • Beverage and bottling plants
  • Washdown equipment
  • Outdoor applications

features

  • Excellent corrosion resistance
  • Hexavalent chrome-free
  • More than 30 times the corrosion protection compared with conventional surface treatments
  • No hydrogen embrittlement failures
  • More economical than stainless steel chain
  • Same strength and working load values as standard carbon steel chain
  • Can be applied to standard or adapted BS or ANSI chain
  • All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces
No. of Strands Across 1
Roller Width 0.184252 in
Chain No. 35
Link Plates Thickness 0.0511811 in
Chain Pitch 0.375 in
Chain Series 35, 35-2, 35-3, 35-4
Pin Diameter 0.1413386 in
Roller Dia. 0.2 in
Link Plates Height 0.3562992 in
Link Type Standard
Self-Lubricating No
Pin Overall Length 0.472 in
Type Roller Link
Duty Standard-Duty
Chain Type ANSI
Material Zinc Plated
Pin Material Zinc Plated
Weight 0.007 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison