- 35 Chain
- Bent - One Side
- 1 Hole
- Connecting (Master) Link
- Carbon Steel Material
| Chain Pitch | 0.375 in |
| Type | Connecting (Master) Link |
| Hole Dia. | 0.109 in |
| Chain No. | 35 |
| Material | Carbon Steel |
| Hole Height from Center of Roller or Pin | 0.375 in |
| Part Type | A1 |
| Chain Construction | N/A |
| No. of Holes | 1 |
| Attachment | Bent - One Side |
| No. of Strands Across | 1 |
| Weight | 0.008 LB |
| EAN or UPC | 6623900530954 |

