- # 32B
- 1 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
| Chain Type | British Standard |
| Side Bow | No |
| Pin Overall Length | 2.834 in |
| Chain No. | 32B |
| Pins & Rollers | Standard |
| Package Type | 10 Foot Box |
| Self-Lubricating | No |
| Roller Dia. | 1.15 in |
| Chain Pitch | 2 in |
| Duty | Standard-Duty |
| Chain Series | 32B-1, 32B-2, 32B-3 |
| Link Plates Thickness | 1/4 in |
| Material | Carbon Steel |
| Link Plates Height | 1.642 in |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.701 in |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Roller Width | 1.22 in |
| Weight | 6.67 LB |
| EAN or UPC | 673766004447 |

