- #24B Chain
- Single Strand
- Riveted
- 1 1/2" Pitch
- Carbon Steel
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Side Bow | No |
| Chain Construction | Riveted |
| Pin Overall Length | 2.070866 in |
| No. of Strands Across | 1 |
| Chain Series | 24B-1, 24B-2, 24B-3 |
| Link Plates Thickness | 0.2 in |
| Self-Lubricating | No |
| Link Plates Height | 1.314961 in |
| Chain Pitch | 1.5 in |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Roller Width | 1 in |
| Chain No. | 24B |
| Pins & Rollers | Standard |
| Chain Type | British Standard |
| Duty | Standard-Duty |
| Pin Diameter | 0.5759843 in |
| Roller Dia. | 1 in |
| Package Type | 10 Foot Box |
| Weight | 4.9 LB |

