- # 24B
- 1 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
| Package Type | 10 Foot Box |
| Side Bow | No |
| Material | Carbon Steel |
| Pin Overall Length | 2.303 in |
| Duty | Standard-Duty |
| Roller Width | 1 in |
| Link Plates Height | 1.315 in |
| Chain Type | British Standard |
| Chain Construction | Riveted |
| Chain No. | 24B |
| Pin Material | Carbon Steel |
| Chain Series | 24B-1, 24B-2, 24B-3 |
| Pin Diameter | 0.576 in |
| Chain Pitch | 1.5 in |
| Roller Dia. | 1 in |
| No. of Strands Across | 1 |
| Pins & Rollers | Standard |
| Self-Lubricating | No |
| Link Plates Thickness | 0.193 in |
| Weight | 5.01 LB |
| EAN or UPC | 673766004225 |

