- 24B Chain
- Triple Strand
- 1.5 Chain Pitch
- Synergy Cotter Pin Connecting (Master) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Chain No. | 24B |
| Pin Diameter | 0.5759843 in |
| Chain Pitch | 1.5 in |
| Link Plates Thickness | 0.2401575 in |
| Type | Connecting (Master) Link |
| Link Type | Cotter Pin |
| Roller Dia. | 1 in |
| Self-Lubricating | No |
| Link Plates Height | 1.314961 in |
| Chain Type | British Standard |
| Roller Width | 1 in |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Chain Series | 24B-1, 24B-2, 24B-3 |
| No. of Strands Across | 3 |
| Pin Overall Length | 5.893701 in |
| Weight | 2.8 LB |
| EAN or UPC | 6623900917083 |

