- #24B Chain
- Double Strand
- Riveted
- 1 1/2" Pitch
- Nickel Plated
features
- Ideal for hygiene sensitive applications
- ANSI 40 to 200, 40-2 to 200-2, C2040 to C2080
- British Standard Syno 08B to 40B, 08B-2 to 40B-2 available
- Self-lubricated chain with food industry approved lubricant
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Dry-to-the-touch
- Excellent corrosion resistance
| No. of Strands Across | 2 |
| Pin Material | Carbon Steel |
| Material | Nickel Plated |
| Chain Pitch | 1.5 in |
| Chain Construction | Riveted |
| Roller Width | 1 in |
| Pins & Rollers | Standard |
| Chain Series | 24B-1, 24B-2, 24B-3 |
| Link Plates Thickness | 0.192126 in |
| Chain Type | British Standard, Maintenance Free |
| Side Bow | No |
| Pin Diameter | 0.5759843 in |
| Chain No. | 24B |
| Duty | Standard-Duty |
| Link Plates Height | 1.314961 in |
| Self-Lubricating | Yes |
| Pin Overall Length | 3.976378 in |
| Roller Dia. | 1 in |
| Package Type | 10 Foot Box |
| Weight | 9.92 LB |
| EAN or UPC | 6623900927693 |

