Skip to content Skip to navigation menu
Synergy™ Chain Link

24B-2SYNCL

Synergy™ Chain Link
Item #101985488
  • 24B Chain
  • Double Strand
  • 1.5 Chain Pitch
  • Synergy Cotter Pin Connecting (Master) Link
Synergy™ Chain Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24B Chain
  • Double Strand
  • 1.5 Chain Pitch
  • Synergy Cotter Pin Connecting (Master) Link

features

  • Supplied virtually dry to the touch for easy installation, but should be lubricated in application
  • End-softened pins allow for quick and easy disassembly without damaging the chain
  • Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
  • Unique pin and bushing design extends wear life nearly six times longer than other chains
  • Enhanced fatigue and wear performance make it one of the most reliable chains on the market
Type Connecting (Master) Link
Chain Series 24B-1, 24B-2, 24B-3
Roller Dia. 1 in
No. of Strands Across 2
Material Carbon Steel
Pin Material Carbon Steel
Self-Lubricating No
Pin Overall Length 3.988189 in
Link Plates Thickness 0.2401575 in
Duty Standard-Duty
Chain Type British Standard
Roller Width 1 in
Chain No. 24B
Pin Diameter 0.5759843 in
Link Plates Height 1.314961 in
Link Type Cotter Pin
Chain Pitch 1.5 in
Weight 1.17 LB
EAN or UPC 6623900917045
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison