- # 240
- 1 Strand
- Carbon Steel Material
- Cottered Chain Construction
- 10 Foot Box
| Chain Construction | Cottered |
| Pin Material | Carbon Steel |
| Link Plates Height | 2.768 in |
| Chain Type | ANSI |
| Self-Lubricating | No |
| Rated Working Load | 22000 lbs |
| No. of Strands Across | 1 |
| Roller Width | 1 7/8 in |
| Link Plates Thickness | 3/8 in |
| Side Bow | No |
| Chain Series | 240, 240-2, 240-3, 240-4, 240-6 |
| Chain No. | 240 |
| Pin Diameter | 0.937 in |
| Material | Carbon Steel |
| Pin Overall Length | 4.098 in |
| Roller Dia. | 1 7/8 in |
| Pins & Rollers | Standard |
| Package Type | 10 Foot Box |
| Duty | Standard-Duty |
| Chain Pitch | 3 in |
| Weight | 15.89 LB |

