Skip to content Skip to navigation menu
Single Strand ANSI Roller Chain Link

240XL2000CONN

Single Strand ANSI Roller Chain Link
Item #105783794
  • #240
  • 1 Strand
  • Spring Clip Connecting Link
  • 3" Pitch
Single Strand ANSI Roller Chain Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #240
  • 1 Strand
  • Spring Clip Connecting Link
  • 3" Pitch

features

  • Made in accordance with ANSI B29.1 standards
  • Designed and built to provide maximum strength and wear life
  • Solid, cold forged bushings
  • Solid rollers
  • Wide waist link plates
  • Anticollapse bushing design
Pin Length (Lc) 3.58 in
Pin Length (Lr) 2.2 in
Roller Width 1.88 in
Chain No. 240
Link Type Spring Clip
Link Plates Thickness 0.38 in
Chain Type ANSI
No. of Strands Across 1
Pin Diameter 0.938 in
Link Plates Height 2.81 in
Duty Standard-Duty
Material Carbon Steel
Pin Material Carbon Steel
Type Connecting (Master) Link
Chain Series 240,240-2,240-3,240-4,240-5,240-6
Roller Dia. 1 7/8 in
Chain Construction Part (CL, Ol, RL)
Chain Pitch 3 in
Pin Overall Length 5.78 in
Weight 0.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison