Skip to content Skip to navigation menu
Synergy™ Chain

20B-3SYNRB

Synergy™ Chain
Item #101957369
  • #20B Chain
  • Triple Strand
  • Riveted
  • 1 1/4" Pitch
  • Carbon Steel
  • British Standard Synergy™ Chain
  • 10 Foot Box
+ Show More + Show Less
Synergy™ Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #20B Chain
  • Triple Strand
  • Riveted
  • 1 1/4" Pitch
  • Carbon Steel

features

  • Supplied virtually dry to the touch for easy installation, but should be lubricated in application
  • End-softened pins allow for quick and easy disassembly without damaging the chain
  • Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
  • Unique pin and bushing design extends wear life nearly six times longer than other chains
  • Enhanced fatigue and wear performance make it one of the most reliable chains on the market
Roller Width 0.7700788 in
Pins & Rollers Standard
Chain Series 20B-1, 20B-2, 20B-3
No. of Strands Across 3
Side Bow No
Pin Diameter 0.4011811 in
Chain No. 20B
Roller Dia. 3/4 in
Material Carbon Steel
Link Plates Height 1.040157 in
Link Plates Thickness 0.1818898 in
Pin Overall Length 4.456693 in
Self-Lubricating No
Duty Standard-Duty
Package Type 10 Foot Box
Pin Material Carbon Steel
Chain Type British Standard
Chain Construction Riveted
Chain Pitch 1.25 in
Weight 7.83 LB
EAN or UPC 6623900916963
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison