- 20B Chain
- Double Strand
- 1.250 Chain Pitch
- Syno Cotter Pin Offset (Half) Link
features
- Heavy-duty polymer rollers are able to contend with high loads
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Link Plates Thickness | 0.1637795 in |
| Link Plates Height | 0.996063 in |
| Duty | Standard-Duty |
| Chain Series | 20B-1, 20B-2, 20B-3 |
| Pin Diameter | 0.4003937 in |
| Chain No. | 20B |
| Roller Width | 0.7700788 in |
| Roller Dia. | 3/4 in |
| Pin Material | Carbon Steel |
| Chain Type | British Standard, Maintenance Free |
| Self-Lubricating | Yes |
| Type | Offset (Half) Link |
| Chain Pitch | 1.25 in |
| No. of Strands Across | 2 |
| Link Type | Cotter Pin |
| Pin Overall Length | 3.066929 in |
| Material | Nickel Plated |
| Weight | 0.6 LB |
| EAN or UPC | 6623900927518 |

