- #200
- 1 Strand
- Standard Roller Link
- 2 1/2" Pitch
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Type | Roller Link |
| Pin Length (Lc) | 1.54 in |
| No. of Strands Across | 1 |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Pin Overall Length | 3.43 in |
| Chain No. | 200 |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.781 in |
| Link Type | Cotter Pin |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Length (Lr) | 1.89 in |
| Chain Type | ANSI |
| Link Plates Thickness | 0.312 in |
| Link Plates Height | 2.31 in |
| Chain Pitch | 2.5 in |
| Roller Width | 1 1/2 in |
| Roller Dia. | 1.563 in |
| Weight | 2.8 LB |

