Skip to content Skip to navigation menu
Renold Jeffrey Chain200XL2000RIV

200XL2000RIV

Oil Pump Chain
Item #105784858
  • # 200
  • 1 Strand
  • Carbon Steel Material
  • Riveted Chain Construction
  • 10 Foot Box
Renold Jeffrey Chain200XL2000RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • # 200
  • 1 Strand
  • Carbon Steel Material
  • Riveted Chain Construction
  • 10 Foot Box
Duty Standard-Duty
Pin Diameter 0.781 in
Chain Series 200, 200-2, 200-3, 200-4, 200-6, 200-8
Material Carbon Steel
Pin Material Carbon Steel
No. of Strands Across 1
Chain Pitch 2.5 in
Chain Type ANSI
Link Plates Height 2.354 in
Pin Overall Length 3.418 in
Self-Lubricating No
Pins & Rollers Standard
Rated Working Load 16000 lbs
Roller Width 1 1/2 in
Package Type 10 Foot Box
Roller Dia. 1.562 in
Chain No. 200
Chain Construction Riveted
Link Plates Thickness 0.312 in
Side Bow No
Weight 11.38 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison