Skip to content Skip to navigation menu
Renold Jeffrey Chain200XL2000OFFSET

200XL2000OFFSET

Single Strand ANSI Roller Chain Link
Item #105792810
  • #200
  • 1 Strand
  • Cotter Pin Offset Link
  • 2 1/2" Pitch
Renold Jeffrey Chain200XL2000OFFSET
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #200
  • 1 Strand
  • Cotter Pin Offset Link
  • 2 1/2" Pitch

features

  • Made in accordance with ANSI B29.1 standards
  • Designed and built to provide maximum strength and wear life
  • Solid, cold forged bushings
  • Solid rollers
  • Wide waist link plates
  • Anticollapse bushing design
Pin Diameter 0.781 in
Chain Type ANSI
Material Carbon Steel
Type Offset (Half) Link
Pin Overall Length 3.43 in
Roller Dia. 1.563 in
Chain Pitch 2.5 in
Link Type Cotter Pin
No. of Strands Across 1
Pin Length (Lc) 1.54 in
Duty Standard-Duty
Pin Length (Lr) 1.89 in
Link Plates Thickness 0.312 in
Pin Material Carbon Steel
Roller Width 1 1/2 in
Chain Series 200, 200-2, 200-3, 200-4, 200-6, 200-8
Link Plates Height 2.31 in
Chain No. 200
Chain Construction Part (CL, Ol, RL)
Weight 2.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison