- 200 Chain
- Double Strand
- 2.5 Chain Pitch
- Syno Cotter Pin Connecting (Master) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Chain Type | ANSI, Maintenance Free |
| Material | Nickel Plated |
| Roller Width | 1.496063 in |
| Pin Diameter | 0.7814961 in |
| Link Plates Thickness | 0.3200787 in |
| Pin Overall Length | 5.846457 in |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| No. of Strands Across | 2 |
| Chain Pitch | 2.5 in |
| Self-Lubricating | Yes |
| Chain No. | 200 |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Link Type | Cotter Pin |
| Roller Dia. | 1.561811 in |
| Type | Connecting (Master) Link |
| Link Plates Height | 2.375197 in |
| Weight | 4.53 LB |

