- # 200
- 2 Strand
- Carbon Steel Material
- Cottered, Heavy Series Chain Construction
- 10 Foot Box
description
- Heavy Series chains incorporate the usual Renold performance-enhancing features including solid bushings, ball drifted plate holes, shot peening, and optimum interference fits. The gearing dimensions of Heavy Series chain are identical to our standard ANSI single-strand chains and will run on standard sprockets. The larger transverse pitch of double- and triple-strand chains with heavy-duty side plates (H or HV Series) require special sprockets.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Pins & Rollers | Standard |
| Chain No. | 200 |
| Side Bow | No |
| Pin Diameter | 0.781 in |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Chain Construction | Cottered |
| No. of Strands Across | 2 |
| Duty | Heavy Series |
| Roller Width | 1 1/2 in |
| Roller Dia. | 1.562 in |
| Package Type | 10 Foot Box |
| Pin Material | Carbon Steel |
| Rated Working Load | 30000 lbs |
| Link Plates Height | 2.354 in |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Link Plates Thickness | 3/8 in |
| Pin Overall Length | 6.764 in |
| Chain Pitch | 2.5 in |
| Chain Type | ANSI |
| Weight | 24.3 LB |
| EAN or UPC | 6623900529835 |

