- #180
- 1 Strand
- Standard Roller Link
- 2 1/4" Pitch
description
- Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
features
- Solid bushings
- Ball drifted plate holes
- Shot peening
| Chain Series | 180,180-1,180-2,180-3,180-4,180-5,180-6 |
| Pin Overall Length | 3.213 in |
| Chain Type | ANSI |
| Roller Width | 1.41 in |
| Pin Diameter | 0.688 in |
| Chain Construction | Part (CL, Ol, RL) |
| Duty | Heavy Series |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Link Plates Height | 2.14 in |
| Chain Pitch | 2.25 in |
| Pin Length (Lc) | 1.39 in |
| Rated Working Load | 14200 lbs |
| Material | Carbon Steel |
| Roller Dia. | 1.406 in |
| Link Plates Thickness | 0.28 in |
| Chain No. | 180 |
| Pin Length (Lr) | 1.56 in |
| Type | Roller Link |
| Link Type | Standard |
| No. of Strands Across | 1 |
| Weight | 1.9 LB |
| EAN or UPC | 6623900529224 |

