- # 180
- 1 Strand
- Carbon Steel Material
- Riveted, Heavy Series Chain Construction
- 10 Foot Box, Sold per Foot
features
- Designed and built to provide maximum strength and wear life
- Thicker side plate for greater strength and fatigue resistance
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
compliances
- 0
| Chain Series | 180,180-1,180-2,180-3,180-4,180-5,180-6 |
| Pin Length (Lr) | 1.56 in |
| Pin Overall Length | 3.213 in |
| Pin Diameter | 0.688 in |
| Pin Material | Carbon Steel |
| Duty | Heavy Series |
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Roller Dia. | 1.406 in |
| Roller Width | 1.41 in |
| Side Bow | No |
| Chain No. | 180 |
| No. of Strands Across | 1 |
| Chain Pitch | 2.25 in |
| Chain Type | ANSI |
| Self-Lubricating | No |
| Pin Length (Lc) | 1.39 in |
| Link Plates Thickness | 0.28 in |
| Pins & Rollers | Standard |
| Rated Working Load | 14200 lbs |
| Package Type | 10 Foot Box |
| Link Plates Height | 2.14 in |
| Weight | 10.2 LB |
| EAN or UPC | 6623900922223 |
-
Pre-Packed Quantities


