Heavy Series chains incorporate the usual Renold performance-enhancing features including solid bushings, ball drifted plate holes, shot peening, and optimum interference fits. The gearing dimensions of Heavy Series chain are identical to our standard ANSI single-strand chains and will run on standard sprockets. The larger transverse pitch of double- and triple-strand chains with heavy-duty side plates (H or HV Series) require special sprockets.
features
Wide waist link plates
Anticollapse bushing design
Designed and built to provide maximum strength and wear life
Thicker side plate for greater strength and fatigue resistance
Solid, cold-forged bushings
Solid rollers
compliances
0
Chain Construction
Cottered
Link Plates Height
2.067 in
Roller Dia.
1.406 in
Package Type
10 Foot Box
Chain Pitch
2.25 in
Pin Material
Carbon Steel
Chain No.
180
Link Plates Thickness
0.312 in
Rated Working Load
14200 lbs
Pin Diameter
0.687 in
Side Bow
No
Duty
Heavy Series
Chain Type
ANSI
No. of Strands Across
1
Roller Width
1.406 in
Pins & Rollers
Standard
Pin Overall Length
3.213 in
Chain Series
180, 180-2, 180-3, 180-4, 180-6
Self-Lubricating
No
Material
Carbon Steel
Weight
10.2 LB
EAN or UPC
6623900529194
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back