- # 180
- 3 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- End-softened pins
| Material | Carbon Steel |
| Link Plates Thickness | 0.281 in |
| Roller Width | 1.406 in |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Link Plates Height | 2.067 in |
| No. of Strands Across | 3 |
| Pin Overall Length | 8.276 in |
| Rated Working Load | 32500 lbs |
| Duty | Standard-Duty |
| Chain Pitch | 2.25 in |
| Side Bow | No |
| Pin Diameter | 0.687 in |
| Roller Dia. | 1.406 in |
| Chain Series | 180, 180-2, 180-3, 180-4, 180-6 |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Chain No. | 180 |
| Pins & Rollers | Standard, End Softened Pins |
| Package Type | 10 Foot Box |
| Weight | 26.78 LB |
| EAN or UPC | 6623900529064 |

