Skip to content Skip to navigation menu
Synergy™ Chain

16B-3SYNRB

Synergy™ Chain
Item #101956686
  • #16B Chain
  • Triple Strand
  • Riveted
  • 1" Pitch
  • Carbon Steel
  • British Standard Synergy™ Chain
  • 10 Foot Box
+ Show More + Show Less
Synergy™ Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #16B Chain
  • Triple Strand
  • Riveted
  • 1" Pitch
  • Carbon Steel

features

  • Supplied virtually dry to the touch for easy installation, but should be lubricated in application
  • End-softened pins allow for quick and easy disassembly without damaging the chain
  • Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
  • Unique pin and bushing design extends wear life nearly six times longer than other chains
  • Enhanced fatigue and wear performance make it one of the most reliable chains on the market
Pin Overall Length 3.88189 in
Roller Width 0.6700788 in
Chain Construction Riveted
Chain Type British Standard
Chain Pitch 1 in
Link Plates Height 0.8299213 in
Chain No. 16B
Pin Diameter 0.3259843 in
Chain Series 16B-1, 16B-2, 16B-3
Side Bow No
Self-Lubricating No
Roller Dia. 0.6251969 in
No. of Strands Across 3
Duty Standard-Duty
Pin Material Carbon Steel
Link Plates Thickness 0.1622047 in
Pins & Rollers Standard
Material Carbon Steel
Package Type 10 Foot Box
Weight 5.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison