- 16B Chain
- Triple Strand
- 1 Chain Pitch
- Synergy Cotter Pin Offset (Half) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Duty | Standard-Duty |
| Chain Series | 16B-1, 16B-2, 16B-3 |
| Chain Type | British Standard |
| Pin Diameter | 0.3259843 in |
| Pin Overall Length | 3.88189 in |
| Roller Dia. | 0.6251969 in |
| Material | Carbon Steel |
| Link Type | Cotter Pin |
| Roller Width | 0.6700788 in |
| Link Plates Thickness | 0.1622047 in |
| No. of Strands Across | 3 |
| Pin Material | Carbon Steel |
| Type | Offset (Half) Link |
| Self-Lubricating | No |
| Chain No. | 16B |
| Link Plates Height | 0.8299213 in |
| Chain Pitch | 1 in |
| Weight | 1.2 LB |
| EAN or UPC | 6623900916833 |

