- 16B Chain
- Double Strand
- 1 Chain Pitch
- Syno Cotter Pin Offset (Half) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Link Type | Cotter Pin |
| Link Plates Thickness | 0.1204724 in |
| Link Plates Height | 0.7952756 in |
| Chain Type | British Standard, Maintenance Free |
| Type | Offset (Half) Link |
| Pin Diameter | 0.3255906 in |
| Chain Pitch | 1 in |
| Roller Width | 0.6700788 in |
| Self-Lubricating | Yes |
| Chain Series | 16B-1, 16B-2, 16B-3 |
| Pin Overall Length | 2.629921 in |
| No. of Strands Across | 2 |
| Chain No. | 16B |
| Material | Nickel Plated |
| Duty | Standard-Duty |
| Roller Dia. | 0.6251969 in |
| Pin Material | Carbon Steel |
| Weight | 0.3 LB |
| EAN or UPC | 6623900927402 |

