- 16B Chain
- Double Strand
- 1 Chain Pitch
- Synergy Cotter Pin Connecting (Master) Link
features
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
| Material | Carbon Steel |
| Pin Diameter | 0.3259843 in |
| Chain Series | 16B-1, 16B-2, 16B-3 |
| Self-Lubricating | No |
| Pin Overall Length | 2.629921 in |
| Link Plates Height | 0.8299213 in |
| Chain Type | British Standard |
| Chain No. | 16B |
| No. of Strands Across | 2 |
| Type | Connecting (Master) Link |
| Link Plates Thickness | 0.1220472 in |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.6251969 in |
| Duty | Standard-Duty |
| Link Type | Cotter Pin |
| Chain Pitch | 1 in |
| Roller Width | 0.6700788 in |
| Weight | 0.275 LB |

