- #160 Chain
- Single Strand
- Riveted
- 2" Pitch
- Carbon Steel
features
- Superior wear and fatigue resistance
- Up to 6x longer working life than any other standard chain
- Virtually dry-to-the-touch for easier handling and installation
- Distinctive platinum-colored connecting link for easy identification
- British Standard Chain also available
- ANSI 35 to 160, 35-2 to 160-2, 35-3 to 160-3
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.563 in |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 1/4 in |
| No. of Strands Across | 1 |
| Pin Overall Length | 2.484 in |
| Link Plates Height | 1.9 in |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Chain Pitch | 2 in |
| Chain Construction | Riveted |
| Roller Width | 1.242 in |
| Side Bow | No |
| Pins & Rollers | Standard |
| Roller Dia. | 1.125195 in, 1 1/8 in |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Chain No. | 160 |
| Weight | 6.58 LB |
-
Pre-Packed Quantities


