- # 160
- 1 Strand
- Carbon Steel Material
- Riveted, Heavy Series Chain Construction
- 10 Foot Box
description
- Heavy Series chains incorporate the usual Renold performance-enhancing features including solid bushings, ball drifted plate holes, shot peening, and optimum interference fits. The gearing dimensions of Heavy Series chain are identical to our standard ANSI single-strand chains and will run on standard sprockets. The larger transverse pitch of double- and triple-strand chains with heavy-duty side plates (H or HV Series) require special sprockets.
features
- Designed and built to provide maximum strength and wear life
- Anticollapse bushing design
- Thicker side plate for greater strength and fatigue resistance
- Solid, cold-forged bushings
- Wide waist link plates
- Solid rollers
compliances
- 0
| Chain Type | ANSI |
| Pin Overall Length | 2.87 in |
| Self-Lubricating | No |
| Roller Width | 1 1/4 in |
| Side Bow | No |
| Pins & Rollers | Standard |
| Rated Working Load | 12600 lbs |
| Duty | Heavy Series |
| Pin Diameter | 0.562 in |
| Pin Material | Carbon Steel |
| Chain Pitch | 2 in |
| Chain No. | 160 |
| Link Plates Height | 1.839 in |
| Link Plates Thickness | 0.281 in |
| No. of Strands Across | 1 |
| Roller Dia. | 1 1/8 in |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Package Type | 10 Foot Box |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Weight | 1.0 LB |

