Heavy Series chains incorporate the usual Renold performance-enhancing features including solid bushings, ball drifted plate holes, shot peening, and optimum interference fits. The gearing dimensions of Heavy Series chain are identical to our standard ANSI single-strand chains and will run on standard sprockets. The larger transverse pitch of double- and triple-strand chains with heavy-duty side plates (H or HV Series) require special sprockets.
features
Thicker side plate for greater strength and fatigue resistance
Solid, cold-forged bushings
Solid rollers
Wide waist link plates
Anticollapse bushing design
Designed and built to provide maximum strength and wear life
compliances
0
Pin Material
Carbon Steel
Duty
Heavy Series
Roller Dia.
1 1/8 in
Roller Width
1 1/4 in
Chain Construction
Cottered
Rated Working Load
12600 lbs
Pins & Rollers
Standard
Link Plates Height
1.839 in
Pin Overall Length
2.87 in
Package Type
10 Foot Box
Self-Lubricating
No
Material
Carbon Steel
Chain No.
160
Link Plates Thickness
0.281 in
Pin Diameter
0.562 in
Side Bow
No
Chain Type
ANSI
Chain Pitch
2 in
No. of Strands Across
1
Chain Series
160, 160-2, 160-3, 160-4, 160-6, 160-8
Weight
7.2 LB
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back