- #160 Chain
- Double Strand
- Riveted
- 2" Pitch
- Carbon Steel
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Roller Width | 1.242 in |
| Chain Pitch | 2 in |
| Side Bow | No |
| Self-Lubricating | No |
| Roller Dia. | 1.125195 in, 1 1/8 in |
| Link Plates Thickness | 1/4 in |
| Pins & Rollers | Standard |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.563 in |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Chain No. | 160 |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Chain Construction | Riveted |
| Duty | Standard-Duty |
| Pin Overall Length | 4.787 in |
| Link Plates Height | 1.9 in |
| Weight | 13.07 LB |
| EAN or UPC | 6623900907022 |
-
Pre-Packed Quantities


