- #160
- 2 Strand
- Offset (Half) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Type | Offset (Half) Link |
| Duty | Standard-Duty |
| Material | Carbon Steel |
| Chain Pitch | 2 in |
| Chain No. | 160 |
| Link Plates Height | 1.899996 in |
| Link Type | Cotter Pin |
| Link Plates Thickness | 0.2499995 in |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Roller Dia. | 1.125195 in |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.5625973 in |
| Chain Type | ANSI |
| Roller Width | 1.242124 in |
| Pin Overall Length | 4.787 in |
| No. of Strands Across | 2 |
| Self-Lubricating | No |
| Weight | 2.28 LB |

