- #140 Chain
- Single Strand
- Riveted
- 1 3/4" Pitch
- Nickel Plated
features
- Self-lubricated chain with food industry approved lubricant
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Dry-to-the-touch
- Excellent corrosion resistance
- Ideal for hygiene sensitive applications
- ANSI 40 to 200, 40-2 to 200-2, C2040 to C2080
- British Standard Syno 08B to 40B, 08B-2 to 40B-2 available
| Package Type | 10 Foot Box |
| Self-Lubricating | Yes |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Chain No. | 140 |
| Link Plates Height | 1.663 in |
| Link Plates Thickness | 0.221 in |
| Pin Material | Carbon Steel |
| Material | Nickel Plated |
| Pin Overall Length | 2.083 in |
| Pin Diameter | 1/2 in |
| Chain Construction | Riveted |
| Pins & Rollers | Standard |
| Side Bow | No |
| Chain Type | ANSI, Maintenance Free |
| Duty | Standard-Duty |
| Chain Pitch | 1.75 in |
| No. of Strands Across | 1 |
| Roller Width | 1.013 in |
| Roller Dia. | 0.999998 in, 1 in |
| Weight | 4.98 LB |
| EAN or UPC | 6623900936428 |
-
Pre-Packed Quantities


