- #140
- 1 Strand
- Standard Roller Link
- 1 3/4" Pitch
description
- Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Pin Material | Carbon Steel |
| Pin Overall Length | 2.23 in |
| Chain Type | ANSI |
| Link Plates Thickness | 1/4 in |
| Pin Diameter | 1/2 in |
| Link Plates Height | 1 9/16 in |
| Material | Carbon Steel |
| Link Type | Cotter Pin |
| Duty | Heavy Series |
| Roller Dia. | 1 in |
| Roller Width | 1 in |
| No. of Strands Across | 1 |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Chain No. | 140 |
| Type | Roller Link |
| Chain Pitch | 1.75 in |
| Chain Construction | Part (CL, Ol, RL) |
| Weight | 0.88 LB |
| EAN or UPC | 6623900527749 |

