- #140
- 2 Strand
- Offset (Half) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Pin Overall Length | 4.008 in |
| Chain No. | 140 |
| Pin Material | Carbon Steel |
| Chain Pitch | 1.75 in |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Self-Lubricating | No |
| Type | Offset (Half) Link |
| Link Plates Thickness | 0.2208657 in |
| Pin Diameter | 0.5003927 in |
| Link Plates Height | 1.662595 in |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Link Type | Cotter Pin |
| Roller Width | 0.9933051 in |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Roller Dia. | 0.999998 in |
| Weight | 0.65 LB |

