- 140 Chain
- Double Strand
- 1.750 Chain Pitch
- Syno Cotter Pin Connecting (Master) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Pin Overall Length | 4.008 in |
| Pin Material | Carbon Steel |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Pin Diameter | 0.4791339 in |
| Type | Connecting (Master) Link |
| Roller Dia. | 1 in |
| Chain Type | ANSI, Maintenance Free |
| Chain No. | 140 |
| No. of Strands Across | 2 |
| Self-Lubricating | Yes |
| Link Type | Cotter Pin |
| Link Plates Height | 1.662598 in |
| Link Plates Thickness | 0.2208661 in |
| Material | Nickel Plated |
| Chain Pitch | 1.75 in |
| Roller Width | 1.012992 in |
| Duty | Standard-Duty |
| Weight | 1.97 LB |
| EAN or UPC | 6623900936398 |

