- #140
- 2 Strand
- Heavy Series Cotter Pin Offset Link
- 1 3/4" Pitch
description
- Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
| Chain Pitch | 1.75 in |
| Chain No. | 140 |
| Pin Diameter | 1/2 in |
| Pin Overall Length | 4.224 in |
| Link Type | Cotter Pin |
| Duty | Heavy Series |
| Material | Carbon Steel |
| Link Plates Thickness | 1/4 in |
| Roller Width | 1 in |
| Pin Material | Carbon Steel |
| Roller Dia. | 1 in |
| Link Plates Height | 1.31 in |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Chain Type | ANSI |
| Chain Construction | Part (CL, Ol, RL) |
| Type | Offset (Half) Link |
| No. of Strands Across | 2 |
| Weight | 1.78 LB |
| EAN or UPC | 6623900527626 |

