- 12B Chain
- Single Strand
- 0.750 Chain Pitch
- Syno Cotter Pin Offset (Half) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| Pin Overall Length | 0.9291339 in |
| Chain Pitch | 0.75 in |
| Chain Type | British Standard, Maintenance Free |
| Roller Width | 0.4598425 in |
| Roller Dia. | 0.4751969 in |
| Material | Nickel Plated |
| Chain Series | 12B-1, 12B-2, 12B-3 |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.07125984 in |
| Type | Offset (Half) Link |
| Link Plates Height | 0.6299213 in |
| Link Type | Cotter Pin |
| Chain No. | 12B |
| Self-Lubricating | Yes |
| Pin Diameter | 0.2251969 in |
| Weight | 0.174 LB |

