- 12B Chain
- Single Strand
- 0.750 Chain Pitch
- Synergy Cotter Pin Offset (Half) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Chain No. | 12B |
| Roller Dia. | 0.4751969 in |
| Chain Type | British Standard |
| Link Type | Cotter Pin |
| Link Plates Thickness | 0.07086614 in |
| Duty | Standard-Duty |
| Roller Width | 0.4598425 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Chain Pitch | 0.75 in |
| Pin Overall Length | 0.8622047 in |
| Link Plates Height | 0.6350394 in |
| Chain Series | 12B-1, 12B-2, 12B-3 |
| Pin Diameter | 0.2251969 in |
| Type | Offset (Half) Link |
| Weight | 0.174 LB |
| EAN or UPC | 6623900916208 |

