- # 12B
- 1 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 50 Foot Reel
| Chain Construction | Riveted |
| Chain Pitch | 0.75 in |
| Chain Type | British Standard |
| Link Plates Thickness | 0.07 in |
| No. of Strands Across | 1 |
| Package Type | 50 Foot Reel |
| Roller Dia. | 0.475 in |
| Self-Lubricating | No |
| Side Bow | No |
| Pin Diameter | 0.225 in |
| Link Plates Height | 0.626 in |
| Roller Width | 0.46 in |
| Pin Overall Length | 0.933 in |
| Pins & Rollers | Standard |
| Duty | Standard-Duty |
| Chain Series | 12B-1, 12B-2, 12B-3 |
| Material | Carbon Steel |
| Chain No. | 12B |
| Pin Material | Carbon Steel |
| Weight | 0.74 LB |

