Skip to content Skip to navigation menu
Synergy™ Chain Link

12B-3SYNOL

Synergy™ Chain Link
Item #101973742
  • 12B Chain
  • Triple Strand
  • 0.750 Chain Pitch
  • Synergy Cotter Pin Offset (Half) Link
Synergy™ Chain Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12B Chain
  • Triple Strand
  • 0.750 Chain Pitch
  • Synergy Cotter Pin Offset (Half) Link

features

  • Supplied virtually dry to the touch for easy installation, but should be lubricated in application
  • End-softened pins allow for quick and easy disassembly without damaging the chain
  • Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
  • Unique pin and bushing design extends wear life nearly six times longer than other chains
  • Enhanced fatigue and wear performance make it one of the most reliable chains on the market
Pin Overall Length 2.397638 in
Chain Pitch 0.75 in
Chain Type British Standard
Chain No. 12B
Link Plates Thickness 0.07086614 in
Type Offset (Half) Link
No. of Strands Across 3
Pin Diameter 0.2251969 in
Chain Series 12B-1, 12B-2, 12B-3
Self-Lubricating No
Material Carbon Steel
Roller Dia. 0.4751969 in
Link Type Cotter Pin
Pin Material Carbon Steel
Duty Standard-Duty
Roller Width 0.4598425 in
Link Plates Height 0.6350394 in
Weight 0.625 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison