- #120
- 1 Strand
- Connecting (Master) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Self-Lubricating | No |
| Link Plates Height | 1.425194 in |
| Chain Pitch | 1 1/2 in |
| Link Plates Thickness | 0.188976 in |
| Roller Dia. | 0.8751951 in |
| Chain No. | 120 |
| Link Type | Cotter Pin |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Pin Diameter | 0.4374007 in |
| Roller Width | 0.9933051 in |
| Pin Overall Length | 1.941 in |
| Weight | 0.43 LB |
| EAN or UPC | 673766043064 |

